Defrost Control Board
Defrost Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits models H4H336GHB100, H4H336GLB100, H4H342GHB100, H4H342GLB100, H4H348GHB100, H4H348GLB100, H4H360GHB100, H4H360GLB100, NXH518GKA100, NXH524GKA100, NXH530GKA100, NXH536GKA100, NXH537GKA100, NXH542GKA100, NXH548GKA100, NXH560GKA100, C2H318GKA100, C2H32
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- C2H318GKA100 Heat Pump
- Control Board Type:
- Defrost
- Volts:
- 30V
- Width:
- 3-1/2 in