1/4 hp Commercial Air Conditioner Condenser
H4A3 1/4 hp Commercial Air Conditioner Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Day and Night
- Copeland Scroll™ compressor
- Filter-Drier supplied for field installation
- Easy access service valve
- High and low pressure switches
- Compressor Sound Jacket
- Comfort Alert™ diagnostics device
- 5 year compressor limited warranty
- 1 year parts limited warranty
Documents
Specifications
- AMP:
- 21.2
- Application:
- Building
- BTU:
- 60000
- BTU Cooling Rating:
- 57500 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- H4A3
- Compressor Type:
- Scroll
- Configuration:
- Mainline
- Decibel Rating (dB):
- 74 dB
- Depth:
- 31-3/16 in
- EER:
- 11
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 28-9/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Maximum Temperature:
- 20
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 215 lb
- Width:
- 31-3/16 in