Heil, Tempstar and Comfortmaker Furnaces HVAC Fan Control
Heil, Tempstar and Comfortmaker Furnaces HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Fits Brand:
- Heil®, Tempstar®, Comfortmaker
- UL Listed:
- No
- UPC:
- 823960008134
- Width:
- 7 in