This product requires certification to purchase.

Bird Guard 2 in.

You last purchased this on
 
International Comfort Products

Heil Quaker® Bird Guard 2 in.

  • Fast #
  • Part #I1149946
  • Item #850593
  • Manufacturer Part #1149946
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

Heil Quaker® Bird Guard 2 in.

  • Fast #
  • Part #I1149946
  • Item #850593
  • Manufacturer Part #1149946
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers
  • Requires Certification

Specifications

Collection:
Heil Quaker®
Diameter:
2 in
Length:
4-1/5 in
Material:
Stainless Steel
Width:
4-3/20 in