Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- AMP:
- 0.7
- Blower Type:
- 1 Speed
- Diameter:
- 3-3/10 in
- Horsepower:
- 1/25 hp
- Length:
- 8 in
- Phase:
- Single Phase
- RPM:
- 3450
- Volts:
- 115V