Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits models PGAD36D1HC, PGME36H090C, PGAD36E1HC, PGME36H115C, PGAD36D1LB, PGME36F090B, PGAD36E1LB, PGME36F115B, PGAD42D1HB, PGME42H090B, PGAD42D1LB, PGME42F090B, PGAD42E1HB, PGME42H115B, PGAD42E1LB, PGME42F115B, PGAD47D1HB, PGME48H090B, PGAD47D1LB, PGME48
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- AMP:
- 0.5
- Blower Type:
- 1 Speed
- Brand Model Compatibility:
- International Comfort A148
- Diameter:
- 3-3/10 in
- Horsepower:
- 1/50 hp
- Length:
- 4-1/2 in
- Material:
- Metal
- Phase:
- Single Phase
- RPM:
- 3000
- Volts:
- 208/230V
- Watts:
- 11 W