2H/2C Programmable Thermostat
Ion™ 2H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High resolution, smartphone-like touchscreen
- Wi-Fi enabled for remote access and control
- Pair with our communicating, modulating gas furnace
- Variable speed fan coil
- Inverter driven outdoor units and zoning system for a complete Ion comfort system
- Capable of controlling temperatures and fan speeds in up to eight zones
- Real time energy use tracking
- Local weather 5-day forecast
- Humidity control for enhanced comfort
- Dual fuel system management capable
Specifications
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- SYST0101ZP
- Collection:
- Ion™
- Color Finish Name:
- Black
- Depth:
- 1-1/10 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4-7/10 in
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 5-6/10 in
- Wireless Communication:
- Wi-Fi