R-410A Thermal Expansion Valve
R-410A Thermal Expansion Valve
Product Details
Product Details
- Warranty: Preserves equipment warranty
- Ratings: Maintains agency listings and safety standards
- Quality: Meets exact part design life testing for maximum reliability and durability
- Proprietary: Design specifications are proprietary and not available to other parts manufacturers
- Performance: Meets exact design specifications for optimum system performance
- Ease of Install and Service: Provides exact drop-in replacement
Specifications
- Application:
- Air Conditioner
- Brand Model Compatibility:
- FCM4X3600AL2E, FEM4X3000BL2E, FVM4X3600BL2E, FXM4X4200AL6E, WAXL424A6E
- Material:
- Aluminum
- NSF Certified:
- No
- Refrigerant:
- R-410A
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve