This product requires certification to purchase.

3.5 Ton 13.5 SEER R-410A Packaged Heat Pump

International Comfort Products

Tempstar® 3.5 Ton 13.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ342000KTP0A
  • Item #4009985
  • Manufacturer Part #PHJ342000KTP0A
5 out of 5 Customer Rating
Brand image
International Comfort Products

Tempstar® 3.5 Ton 13.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ342000KTP0A
  • Item #4009985
  • Manufacturer Part #PHJ342000KTP0A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
28.3, 18.2, 112
BTU Cooling Rating:
41500 Btu/h
BTU Heat Rating:
41000 Btu/h
Coil Type:
Evaporator
Collection:
Tempstar®
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
77 dB
Depth:
32 in
EER:
11.5
Energy Star Compliant:
No
HSPF:
7.7
Height:
42 in
Horsepower:
1/4 hp
MBH:
41.5
Max CFM:
3100 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.5
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
339 lb
Width:
51 in