This product requires certification to purchase.

3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-410A

You last purchased this on
 
International Comfort Products

XR13 Series 3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-410A

  • Fast #
  • Part #T4TTA3042D3000D
  • Item #7222318
  • Manufacturer Part #4TTA3042D3000D
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
International Comfort Products

XR13 Series 3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-410A

  • Fast #
  • Part #T4TTA3042D3000D
  • Item #7222318
  • Manufacturer Part #4TTA3042D3000D
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • Full side louvered panels protect your investment
  • Baked-on powder paint resists rust
  • Unique DuraTuff™ non-corrosive base pan
  • Quick-Sess cabinet with full coil protection
  • Sound insulator
  • Efficient and economical performance
  • Cleaner, healthier indoor air
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
18
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CFM:
4150 ft3/min
Coil Type:
Spine Fin
Collection:
XR13 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
34 in
EER:
12
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
96 oz
Height:
29 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
4150 cfm
Max Fuse Size:
30
Phase:
Three Phase
Power Source:
Electric
RPM:
825
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
196 lb
Width:
37 in