10 ft. Vista Shelter in Blue and White
10 ft. Vista Shelter in Blue and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Royal Blue, White
- ETL Listed:
- No
- Height:
- 8-11/100 ft
- Length:
- 10 ft
- Material:
- Fabric, Plastic, Steel
- Material Type:
- Polyester
- UL Listed:
- No
- Weight:
- 38.5 lb
- Width:
- 10 ft