12 ft. Vista Shelter in Blue and White
12 ft. Vista Shelter in Blue and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Royal Blue
- Height:
- 9 ft
- Length:
- 12 ft
- Material:
- Steel
- Product Type:
- Canopy Shelter
- UL Listed:
- No
- Width:
- 12 ft