10 ft. White Steel Eclipse Shelter in White
Eclipse™ 10 ft. White Steel Eclipse Shelter in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High Strength Carbon Steel Frame
- Upgrade to an Aircraft Grade Aluminum Frame - 25% lighter than Steel Frames
- Professional Grade Composite Polyester Fabric Top
- Patented One-Piece Instant Frame (Sets up in seconds!™)
- High-Strength End Caps: Heavy-duty End Caps for greater durability
- Auto Peak® Tensioner ensures proper top fit & form
- Up to 5 Height Adjustments
- Improved Auto Slider® Pull-Pin for Finger Friendly Quick Lock Release
- Meets CPAI-84, NFPA-701 and CAN/ULC-S109 Fire Resistant Requirements
- Bolt-On Top for Added Protection & Support
Specifications
- Application:
- Industrial
- Collection:
- Eclipse™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 10 ft
- Material:
- White Steel
- Product Type:
- Shelter