This product requires certification to purchase.

10 ft. Shelter in Bright Green and Silver

You last purchased this on
 
International E-Z Up

Hi-Viz® 10 ft. Shelter in Bright Green and Silver

  • Fast #
  • Part #EHV910RCBGR
  • Item #9557078
  • Manufacturer Part #HV910RCBGR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
International E-Z Up

Hi-Viz® 10 ft. Shelter in Bright Green and Silver

  • Fast #
  • Part #EHV910RCBGR
  • Item #9557078
  • Manufacturer Part #HV910RCBGR
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bright Green, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Upgraded commercial-grade fabric top
  • Reflective corner reinforcements
  • Toggle leg adjusters
  • E-Z Glide truss washers
  • Attachment points for railskirt and ProFlag™ accessories
  • UV silver undercoating blocks 99% of harmful UV rays
  • Auto-Slider® pull pin
  • Meets CPAI-84, NFPA-701 and CAN/ULC-S109 fire-resistant requirements
  • Complies with ANSI 107 standards for reflective corners
  • Includes convenient Wide-Trax™ roller bag
  • Requires Certification

Specifications

Application:
Agriculture, Construction, First Responders, Hazmat, Industrial, Maintenance
Collection:
Hi-Viz®
Color Finish Name:
Bright Green, Silver
ETL Listed:
No
Height:
11-5/12 ft
Length:
10 ft
Material:
Fabric, Steel
UL Listed:
No
Weight:
52 lb
Width:
10 ft