10 ft. Shelter in Bright Orange and Silver
Hi-Viz® 10 ft. Shelter in Bright Orange and Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Upgraded commercial-grade fabric top
- Reflective corner reinforcements
- Toggle leg adjusters
- E-Z Glide truss washers
- Attachment points for railskirt and ProFlag™ accessories
- UV silver undercoating blocks 99% of harmful UV rays
- Auto-Slider® pull pin
- Meets CPAI-84, NFPA-701 and CAN/ULC-S109 fire-resistant requirements
- Complies with ANSI 107 standards for reflective corners
- Includes convenient Wide-Trax™ roller bag
Specifications
- Application:
- Agriculture, Construction, First Responders, Hazmat, Industrial, Maintenance
- Collection:
- Hi-Viz®
- Color Finish Name:
- Bright Orange, Silver
- ETL Listed:
- No
- Height:
- 11-5/12 ft
- Length:
- 10 ft
- Material:
- Fabric, Steel
- UL Listed:
- No
- Weight:
- 52 lb
- Width:
- 10 ft