This product requires certification to purchase.

2 x 4 x 2 ft. Mineral Wool

You last purchased this on
 
International Protective Coating

2 x 4 x 2 ft. Mineral Wool

  • Fast #
  • Part #ISAF424
  • Item #949622
  • Manufacturer Part #SAF424
5 out of 5 Customer Rating
You last purchased this on
 
International Protective Coating

2 x 4 x 2 ft. Mineral Wool

  • Fast #
  • Part #ISAF424
  • Item #949622
  • Manufacturer Part #SAF424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
4 ft
Material:
Wool
Product Type:
Mineral Wool
Size:
2 ft X 4 ft X 2 ft
Width:
2 ft