1/8 x 1/8 x 1/8 in. Straight Jobber 1 Piece
1/8 x 1/8 x 1/8 in. Straight Jobber 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 1/8 in
- Bit Sizes:
- 1/8 in
- Coating:
- Gold
- Drill Bit Type:
- Jobber
- Length:
- 2-3/4 in
- Magnetic:
- No
- Material:
- High Speed Steel, Cobalt
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/8 in
- Shank Style:
- Straight