3/32 x 3/32 x 3/32 in. Straight Jobber 1 Piece
3/32 x 3/32 x 3/32 in. Straight Jobber 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 3/32 in
- Bit Sizes:
- 3/32 in
- Drill Bit Type:
- Jobber
- Length:
- 2-1/4 in
- Magnetic:
- No
- Material:
- Steel, Cast Iron, Stainless Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/32 in
- Shank Style:
- Straight