110 yd. x 2 in. Polypropylene Hot Melt Carton Sealing Tape in Clear
110 yd. x 2 in. Polypropylene Hot Melt Carton Sealing Tape in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Changes in the fiber and composition of your cartons may impact the ability of your tape to adhere to it; To address this issue, IPG offers Corru-Grip™ hot melt carton sealing tape, designed specifically for optimal closure of highly recycled corrugate, including 100% recycled box
- The Corru-Grip adhesive formulation also successfully seal boxes in wider ranges of temperature and humidity than traditional hot melt carton sealing tape products
- Thickness: 1.95 mil
- Cold temp, medium grade hot melt CSTis
- Ideal for medium weight, automatic box sealing applications at room temperature, as well as cooler food packaging and processing applications and moving/storage applications
- 48mm X 100M
- For medium weight, automatic box sealing applications at room temperature as well as cooler food packaging and processing applications and moving/storage applications
- Color: Clear
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3759, ASTM D-3652, ASTM D-3654
- Application:
- Sealing, Packaging
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic
- Material Type:
- Polymer
- Package Quantity:
- Case of 36
- Product Type:
- Polywrap Tape
- Tensile Strength:
- 27 lbs/inch
- Thickness:
- 1.95 mil
- UL Listed:
- No
- Width:
- 1-89/100 in