12 x12 in. Blended Washcloth in White
12 x12 in. Blended Washcloth in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Color: White
- Cam Border
Specifications
- Color Finish Name:
- White
- Length:
- 12 in
- Product Type:
- Towel
- Width:
- 12 in