16X27 86/14 BLND HAND TWL WHT 12/PK
16X27 86/14 BLND HAND TWL WHT 12/PK
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Gladiator hand towel
- 86/14 ring spun blend
- Cam border
- Color: White
- Size: 16" x 27"
Specifications
- Color Finish Name:
- White
- Length:
- 27 in
- Material:
- Cotton, Plastic
- Package Quantity:
- Pack of 12
- Product Type:
- Hand Towel
- Width:
- 16 in