16X27 HAND TWL COTT 10S WHT 50DZ/BL
16X27 HAND TWL COTT 10S WHT 50DZ/BL
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cam border
- Color: White
Specifications
- Color Finish Name:
- White
- Length:
- 27 in
- Material:
- Cotton
- Package Quantity:
- Pack of 12
- Product Type:
- Hand Towel
- Width:
- 16 in