16X30 COTT 4.5# HAND TWL WHIT 120/CA
16X30 COTT 4.5# HAND TWL WHIT 120/CA
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Diamond Crown hand towel
- Cotton
- Color: White
- Size: 16" x 30"
Specifications
- Color Finish Name:
- White
- Length:
- 30 in
- Material:
- Cotton
- Package Quantity:
- Case of 120
- Product Type:
- Hand Towel
- Width:
- 16 in