17X20 COTT 30OZ BAR MOP BLUE STRIPE 60/PK
17X20 COTT 30OZ BAR MOP BLUE STRIPE 60/PK
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Full terry bar mop
- Great for general dusting and cleaning
- Soft but sturdy enough to be washed over and over, very absorbent
- 2-ply ground yarn for added strength and durability
- 100 % Cotton
Specifications
- Color Finish Name:
- Blue, White
- Length:
- 20 in
- Material:
- Cotton
- Material Type:
- Terry
- Package Quantity:
- Pack of 60
- Product Type:
- Towel
- Width:
- 17 in