24 x 50 in. Bath Towel in White (Pack of 6)
24 x 50 in. Bath Towel in White (Pack of 6)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premium bath towel
- 10.5 lbs. per dozen
- Color: White
- Cam border
- Size: 24" x 50"
Specifications
- Color Finish Name:
- White
- Length:
- 50 in
- Package Quantity:
- Pack of 6
- Product Type:
- Bath Towel
- Width:
- 24 in