24X48 10S 7.5 10DZ/BL COTT BATH TWL
24X48 10S 7.5 10DZ/BL COTT BATH TWL
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 100% Cotton
- Size: 24 x 48 in
- Color: White
Specifications
- Color Finish Name:
- White
- Length:
- 48 in
- Material:
- Cotton
- Package Quantity:
- Bundle of 10 Dozen
- Product Type:
- Bath Towel
- Width:
- 24 in