81X108 T180 FULL FLT SHT WHIT 6/PK
81X108 T180 FULL FLT SHT WHIT 6/PK
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Full Flat Sheet
- 180 Thread Count
- Size: 81" x 108"
- Color: White
Specifications
- Color Finish Name:
- White
- Length:
- 81 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Width:
- 108 in