27 x 54 in. 17 lb. Towel in White
Coronet 27 x 54 in. 17 lb. Towel in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ring spun yarn provides exceptional softness and strength to the product
- 100% cotton 12s ring spun yarn
- Dobby border
- Color: White
- Size: 27" x 54"
Specifications
- Collection:
- Coronet
- Color Finish Name:
- White
- Length:
- 54 in
- Material:
- Cotton
- Package Quantity:
- Pack of 6
- Product Type:
- Towel
- Width:
- 27 in