This product requires certification to purchase.

13X13 WASH CLO COTT 1.5 WHIT 300/CA

You last purchased this on
 
Intralin

Diamond Crown 13X13 WASH CLO COTT 1.5 WHIT 300/CA

  • Fast #
  • Part #I105911
  • Item #7460192
  • Manufacturer Part #105911
5 out of 5 Customer Rating
You last purchased this on
 
Intralin

Diamond Crown 13X13 WASH CLO COTT 1.5 WHIT 300/CA

  • Fast #
  • Part #I105911
  • Item #7460192
  • Manufacturer Part #105911
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Diamond wash cloth
  • 100% Cotton
  • Color: White
  • Size: 13 x 13"
  • Weight: 1.5 lb.
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
13 in
Material:
Cotton
Package Quantity:
Case of 300
Product Type:
Wash Cloth
Width:
13 in