22X44 86/14 BLND BATH TWL WHT 12/PK
Gladiator® 22X44 86/14 BLND BATH TWL WHT 12/PK
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Gladiator bath towel
- 86/14 ring spun blend
- Cam border
- Color: White
- 6.5 lb.
Specifications
- Color Finish Name:
- White
- Length:
- 44 in
- Material:
- Cotton, Plastic
- Material Type:
- Poly
- Package Quantity:
- Pack of 12
- Product Type:
- Bath Towel
- Width:
- 22 in