This product requires certification to purchase.

54X81 T130 DRAW SHT WHIT 60/BL

You last purchased this on
 
Intralin

T130 Econolin 54X81 T130 DRAW SHT WHIT 60/BL

  • Fast #
  • Part #I105537
  • Item #7459875
  • Manufacturer Part #105537
3.2 out of 5 Customer Rating
You last purchased this on
 
Intralin

T130 Econolin 54X81 T130 DRAW SHT WHIT 60/BL

  • Fast #
  • Part #I105537
  • Item #7459875
  • Manufacturer Part #105537
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Draw sheet
  • Thread Count: 130
  • Color: White
  • Size: 54" x 81"
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
81 in
Product Type:
Sheet
Width:
54 in