This product requires certification to purchase.

2 x 1-7/8 in. Electroplated Zinc Steel Corner Bracket

You last purchased this on
 
Inventory Sales Company

2 x 1-7/8 in. Electroplated Zinc Steel Corner Bracket

  • Fast #
  • Part #II3006
  • Item #4385226
  • Manufacturer Part #I-3006
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Inventory Sales Company

2 x 1-7/8 in. Electroplated Zinc Steel Corner Bracket

  • Fast #
  • Part #II3006
  • Item #4385226
  • Manufacturer Part #I-3006
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Height:
1-7/8 in
Length:
2 in
Material:
Steel
Product Type:
Angle Bracket
Weight:
0.37 lb
Width:
1-5/8 in