3-1/2 x 2-1/4 in. Electroplated Zinc Steel Corner Bracket
3-1/2 x 2-1/4 in. Electroplated Zinc Steel Corner Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Electroplated Zinc
- Height:
- 2-1/4 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Product Type:
- Angle Bracket
- Weight:
- 0.57 lb
- Width:
- 1-5/8 in