Black Malleable Iron C-Clamp Beam Clamp
Black Malleable Iron C-Clamp Beam Clamp
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Material:
- Malleable Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes