Electroplated Zinc Steel Angle Fitting Strut Bracket
Electroplated Zinc Steel Angle Fitting Strut Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-575 1981, ASTM B-633 1978
- Coating:
- Electroplated Zinc
- Material:
- Steel
- Product Type:
- Angle Fitting
- Width:
- 1-5/8 in