3-9/32 x 32-51/64 ft. 108SF Grasspave2
Grasspave2 3-9/32 x 32-51/64 ft. 108SF Grasspave2
Product Details
Product Details
- Design flexibility
- High compressive strength
- Easy, quick installation
- Toxin filtration
- Unlimited traffic for low speed area
- Low maintenance/long lifespan
- 2 roll size
Documents
Specifications
- Collection:
- Grasspave2
- Length:
- 3-3/10 ft
- Material:
- Plastic
- Tensile Strength:
- 1120.69 kg/cm2
- Width:
- 3-3/10 ft