This product requires certification to purchase.

You last purchased this on
 
Inwesco

  • Fast #
  • Part #ISC6
  • Item #3347612
  • Manufacturer Part #SC6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Inwesco

  • Fast #
  • Part #ISC6
  • Item #3347612
  • Manufacturer Part #SC6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
5-3/4 in
Diameter:
5-3/4 in
Length:
6 in
Material:
Aluminum Alloy
Number of Pieces:
8 Piece
Product Type:
Mandrel