This product requires certification to purchase.

6 x 1 in. Grooved x FIPS Schedule 10 Carbon Steel Drain Cap

You last purchased this on
 
Iowa Fittings

6 x 1 in. Grooved x FIPS Schedule 10 Carbon Steel Drain Cap

  • Fast #
  • Part #I80EUG
  • Item #3312207
  • Manufacturer Part #80-1060010E
3.5 out of 5 Customer Rating
You last purchased this on
 
Iowa Fittings

6 x 1 in. Grooved x FIPS Schedule 10 Carbon Steel Drain Cap

  • Fast #
  • Part #I80EUG
  • Item #3312207
  • Manufacturer Part #80-1060010E
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Grooved
End Connection 2:
FIPS
End Connections:
Grooved x FIPS
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
1 in
Fitting Sizes:
6 in x 1 in
Fitting Type:
Reducer
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
10
UL Listed:
Yes