1/2 in. Duratec x Female Thread Brass Adapter
1/2 in. Duratec x Female Thread Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- D1
- End Connection 2:
- Female Threaded
- End Connections:
- D1 x Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No