This product requires certification to purchase.

1 in. Universal x MPT Schedule 40 PVC Transition Adapter

You last purchased this on
 
IPEX USA

1 in. Universal x MPT Schedule 40 PVC Transition Adapter

  • Fast #
  • Part #I255196
  • Item #4113063
  • Manufacturer Part #255196
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPEX USA

1 in. Universal x MPT Schedule 40 PVC Transition Adapter

  • Fast #
  • Part #I255196
  • Item #4113063
  • Manufacturer Part #255196
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Ideal solution for connecting a wide variety of pipes
  • One coupling connects copper, galvanized iron, PVC, lead and even PE and PEX
  • Wide tolerance range allows seven couplings to cover pipe sizes 1/2 in to 2 in
  • Easy to fit "Slide & Tighten" technology
  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877, ASTM F-2023
CSA Certified:
CSA B137.2
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Universal
End Connection 2:
MPT
End Connections:
Universal x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
40