This product requires certification to purchase.

2 in. Plain End Conduit Elbow

You last purchased this on
 
IPEX USA

2 in. Plain End Conduit Elbow

  • Fast #
  • Part #I068765
  • Item #3797147
  • Manufacturer Part #068765
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPEX USA

2 in. Plain End Conduit Elbow

  • Fast #
  • Part #I068765
  • Item #3797147
  • Manufacturer Part #068765
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Schedule 40 impact resistant PVC
  • Easy to connect and solvent weld with PVC fittings as it features a plain end
  • Can be used in various applications
  • Requires Certification

Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
UL Listed:
No