3/4 in. Universal Schedule 40 PVC Transition Coupling
3/4 in. Universal Schedule 40 PVC Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Ideal solution for connecting a wide variety of pipes
- One coupling connects copper, galvanized iron, PVC, lead and even PE and PEX
- Wide tolerance range allows seven couplings to cover pipe sizes 1/2 in to 2 in
- Easy to fit "Slide & Tighten" technology
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-2023
- CSA Certified:
- CSA B137.2
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal x Universal
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Transition Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 40