3 in. 45 Degree Gas Vent Elbow
3 in. 45 Degree Gas Vent Elbow
Frequently Purchased Together
Product Details
Product Details
- The first engineered PVC Flue Gas Venting System certified to UL 1747
- Rated for flue gas temperatures up to and including 149°F (65°C)
- Offers a 10-year industry-leadingproduct warranty on our System 1738 FGV piping system
- Made to sturdy Schedule 40 dimensions
Documents
Specifications
- Application:
- Flue Gas Vent
- Diameter:
- 3 in
- Elbow Degree:
- 45 DD
- Material:
- Plastic
- UL Listed:
- UL 1738