This product requires certification to purchase.

3 in. Hub Straight PVC Gas Vent 45 Degree Elbow

You last purchased this on
 
IPEX USA

3 in. Hub Straight PVC Gas Vent 45 Degree Elbow

  • Fast #
  • Part #I196243
  • Item #4201573
  • Manufacturer Part #196243
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPEX USA

3 in. Hub Straight PVC Gas Vent 45 Degree Elbow

  • Fast #
  • Part #I196243
  • Item #4201573
  • Manufacturer Part #196243
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fully certified as a complete pipe, fittings and cement system
  • 2 system options cover a broad range of operating temperatures
  • Manufactured and supported by the Canadian PVC & CPVC piping system experts
  • Requires Certification

Specifications

Application:
Flue Gas Vent, Residential, Commercial
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
149
NSF Certified:
No
UL Listed:
No