4 x 25 in. Bell End 45 Degree Bend
4 x 25 in. Bell End 45 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in x 4 in
- Fitting Type:
- Straight
- UL Listed:
- No