4 x 3 in. 45 Degree Closet Flange with Swivel Metal Ring White
4 x 3 in. 45 Degree Closet Flange with Swivel Metal Ring White
Product Details
Product Details
- 45° offset
- Adjustable Metal ring
Specifications
- Fits Pipe Size:
- 3 In - 4 In
- Material:
- Plastic, Metal
- Material Type:
- PVC