This product requires certification to purchase.

6 in. SDR 11 Plastic Coupling

You last purchased this on
 
IPEX USA

6 in. SDR 11 Plastic Coupling

  • Fast #
  • Part #F128134
  • Item #1915434
  • Manufacturer Part #128134
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
IPEX USA

6 in. SDR 11 Plastic Coupling

  • Fast #
  • Part #F128134
  • Item #1915434
  • Manufacturer Part #128134
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Length:
8-67/250 in
Material:
Plastic
Maximum Temperature:
73
Pressure - Maximum:
160 psi
Schedule Class:
SDR 11