8 x 2 in. IPS x SSPT Electrofusion VA Plastic Saddle
8 x 2 in. IPS x SSPT Electrofusion VA Plastic Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connections:
- Female Threaded
- Fits Pipe Size:
- 8 in
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 2 in