3/4 in. Compression ID Straight Plastic Tee
Philmac 3G™ 3/4 in. Compression ID Straight Plastic Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Disconnection and reconnection to pumps or seasonal water lines is made quick and easy
- The strength of the acetal nut ensures minimal distortion when tightening with a wrench
- A clear visual stop and mechanical resistance indicates when fully tightened
Specifications
- ASTM:
- ASTM D-2239
- Clean Bagged:
- No
- Collection:
- Philmac 3G™
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- NSF Certified:
- Yes