4 in. Bell End Straight Schedule 40 PVC 90 Degree Elbow with 24 in. Radius
Scepter® 4 in. Bell End Straight Schedule 40 PVC 90 Degree Elbow with 24 in. Radius
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Schedule 40 impact resistant PVC
- Easy to connect and solvent weld with PVC fittings as it features a belled end
- Can be used in various applications
Specifications
- ASTM:
- ASTM D-149, ASTM D-150
- Application:
- Utilities, Agriculture
- CSA Certified:
- CSA 22.2
- Clean Bagged:
- No
- Collection:
- Scepter®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - Maximum:
- 6000 psi
- Schedule Class:
- 40